Motion
S2024AS-RED

3M
S2024AS-RED

Solus™ Safety Glasses - Scratch Resistant, Mirror Lens
Mi Item #09507276
MFR #S2024AS-RED
Price$537.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
S2024AS-RED

Solus™ Safety Glasses - Scratch Resistant, Mirror Lens
Mi Item #09507276
MFR #S2024AS-RED

Mfr description
7100203162 3M SOLUS 2000 SERIES,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adjustable ratchet temples
  • Polycarbonate lenses absorb 99.9% of UVA and UVB rays
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$537.38/each

Specifications

Dimensions

  • Weight
    0.105 lb

Details

  • Comfort Features
    Adjustable lens angles
  • Frame Color
    Gray/Red
  • Frame Temple Material
    Plastic
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Mirror
  • Lens Marking
    3M Z87+ U6L3
  • Manufacturer Stock Number
    S2024AS-RED
  • Manufacturer Upc Number
    50068060428719
  • Series
    2000
  • Type
    Safety Glasses
  • UPC_NO
    50068060428719
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)