Specifications
Dimensions
- Weight0.105 lb
Details
- Comfort FeaturesAdjustable lens angles
- Frame ColorGreen/Black
- Frame Temple MaterialPlastic
- Lens CoatingScratch Resistant
- Lens ColorShade 3.0 IR
- Lens Marking3M Z87+ W3.0
- Manufacturer Stock NumberS2030AS-BLK
- Manufacturer Upc Number50068060428856
- Series2000
- TypeSafety Glasses
- UPC_NO50068060428856
- UV ProtectionYes
Overview
Mfr description
7100203188 3M SOLUS 2000 SERIES,
- For industrial/occupational use only. Not for consumer sale or use.
- Adjustable ratchet temples
- Predominantly used with other PPE for cutting, brazing and soldering, metal making, furnace work, and open flame applications.* * Additional personal protective equipment may be required.
- Unlike green IR shade lenses, gray IR lenses provide wearer with better color recognition.
- Polycarbonate lenses absorb 99.9% of UVA and UVB rays
- Meet the requirements of ANSI Z87.1-2015 Standard as an Impact Rated Spectacle