Motion
S2050AS-BLK

3M
S2050AS-BLK

Solus™ Safety Glasses - Scratch Resistant, Shade 5.0 IR Lens
Mi Item #09507278
MFR #S2050AS-BLK
Price$633.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
S2050AS-BLK

Solus™ Safety Glasses - Scratch Resistant, Shade 5.0 IR Lens
Mi Item #09507278
MFR #S2050AS-BLK

Mfr description
7100203186 3M SOLUS 2000 SERIES,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adjustable ratchet temples
  • Predominantly used with other PPE for cutting, brazing and soldering, metal making, furnace work, and open flame applications.* * Additional personal protective equipment may be required.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$633.85/each

Specifications

Dimensions

  • Weight
    0.105 lb

Details

  • Comfort Features
    Dual-injected
  • Frame Color
    Green/Black
  • Frame Temple Material
    Plastic
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Shade 5.0 IR
  • Lens Marking
    3M Z87+ W5
  • Manufacturer Stock Number
    S2050AS-BLK
  • Manufacturer Upc Number
    50068060428863
  • Series
    2000
  • Type
    Safety Glasses
  • UPC_NO
    50068060428863
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)