Motion
SCPM-44X-60-100

3M
SCPM-44X-60-100

Masking Tape - 91.44 m Long, 60.0000 in Wide
Mi Item #09507304
MFR #SCPM-44X-60-100
Price$1,000.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SCPM-44X-60-100

Masking Tape - 91.44 m Long, 60.0000 in Wide
Mi Item #09507304
MFR #SCPM-44X-60-100

Mfr description
7000130122 3M PREMASKING TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Translucent paper tape
  • Can be easily removed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,000.37/each

Specifications

Dimensions

  • Length
    91.44 m
  • Weight
    44 lb
  • Width
    60.0000 in

Details

  • Backing Material
    Paper
  • Manufacturer Upc Number
    50051128807717
  • UPC_NO
    50051128807717
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)