Motion
7000129938 3M PRESPACING TAPE SCPS-2, 24 IN X 100 YD

3M
7000129938 3M PRESPACING TAPE SCPS-2, 24 IN X 100 YD

Masking Tape - 91.40 m Long, 24.0000 in Wide, Translucent
Mi Item #09507306
MFR #7000129938 3M PRESPACING TAPE SCPS-2, 24 IN X 100 YD
Price$400.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000129938 3M PRESPACING TAPE SCPS-2, 24 IN X 100 YD

Masking Tape - 91.40 m Long, 24.0000 in Wide, Translucent
Mi Item #09507306
MFR #7000129938 3M PRESPACING TAPE SCPS-2, 24 IN X 100 YD

Mfr description
7000129938 3M PRESPACING TAPE SCPS-2,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Translucent paper tape
  • Can be easily removed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$400.16/each

Specifications

Dimensions

  • Length
    91.40 m
  • Weight
    16.5 lb
  • Width
    24.0000 in

Details

  • Backing Material
    Paper
  • Color
    Translucent
  • Manufacturer Upc Number
    50051128247384
  • UPC_NO
    50051128247384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)