Motion
SF302SGAF-LBL

3M
SF302SGAF-LBL

SecureFit™ Safety Glasse - Anti-Fog, Gray Lens, Clear, Ice Blue Frame/Temple Color, Polycarbonate
MI ITEM #09507327
MFR #SF302SGAF-LBL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SF302SGAF-LBL

SecureFit™ Safety Glasse - Anti-Fog, Gray Lens, Clear, Ice Blue Frame/Temple Color, Polycarbonate
MI ITEM #09507327
MFR #SF302SGAF-LBL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.072 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Adjustable Temples
    No
  • ANSI Rating
    ANSI Z87.1-2015
  • Approval Listing Regulations
    ANSI Z87.1-2003
  • Comfort Features
    Comfortable Wraparound Frame
  • Description
    3Mtm Securefittm 300 Series, Sf302Sgaf-Lbl, Ice Blue Temples, Scotchgardtm Anti-Fog Coating, Gray Af-As Lens
  • Fits Over Eyeglasses
    No
  • Frame Color
    Ice Blue
  • Frame Color Family
    Clear, Ice Blue
  • Frame Style
    Frameless
  • Frame Temple Color
    Clear, Ice Blue
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Rimless
  • Includes
    Sideshields
  • Lens Coating
    Anti-Fog
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Marking
    3M Z87+ U6L3
  • Lens Material
    Polycarbonate
  • Lens Shade
    Gray
  • Lens Style
    Wrapa Round
  • Manufacturer Stock Number
    SF302SGAF-LBL
  • Manufacturer Upc Number
    50051131278801
  • Metal Frame
    No
  • Noisepiece Type
    Soft
  • Product Line
    Securefit
  • Series
    300
  • Specialty Features
    Anti Fog, Anti-Scratch, Uv Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1-2003, ANSI Z87.1-2015
  • Temple Adjustment
    Fixed
  • Temple Color
    Clear, Ice Blue
  • Temple Style
    3Mtm Pressure Diffusion Temple Technology
  • Type
    Safety Glasses
  • UPC_NO
    50051131278801
  • UV Protection
    Yes

Overview

Mfr description
7100202278 3M SECUREFIT 300 SERIES,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed with Asian Features in mind. Adjusted lens angle and soft nose bridge designed to help accommodate tall cheekbone structure and low nose bridge height.
  • Pressure Diffusion Temple (PDT) Technology helps diffuse pressure over the ear for a secure and comfortable fit
  • Scotchgard™ Anti-Fog Coating resists fogging longer than traditional anti-fog coatings, up to 25 washings with water*
  • Polycarbonate Lenses absorb 99.9% of UVA and UVB rays
  • Meets the requirements of ANSI Z87.1-2015 Standard as an Impact Rated Spectacle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought