Motion
SF3702AS-BLU

3M
SF3702AS-BLU

SecureFit™ Safety Glasse - Scratch Resistant, Gray Lens, Blue Frame/Temple Color, Polycarbonate
Mi Item #09507332
MFR #SF3702AS-BLU
Price$16.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SF3702AS-BLU

SecureFit™ Safety Glasse - Scratch Resistant, Gray Lens, Blue Frame/Temple Color, Polycarbonate
Mi Item #09507332
MFR #SF3702AS-BLU

Mfr description
7100203175 3M SECUREFIT 3700 SERIES,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adjustable Ratchet Temples
  • Pressure Diffusion Temple (PDT) Technology helps diffuse pressure over the ear for a secure and comfortable fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.36/each

Specifications

Dimensions

  • Weight
    0.184 lb

Details

  • Additional Details
    Hard Coated Lenses
  • Comfort Features
    Fits over most glasses
  • Frame Color
    Blue
  • Frame Color Family
    Blue
  • Frame Style
    Frameless
  • Frame Temple Color
    Blue
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Marking
    Z87+U6+L3
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    SF3702AS-BLU
  • Manufacturer Upc Number
    50051131279037
  • Series
    3700
  • Temple Color
    Blue
  • Type
    Protective Eyewear
  • UPC_NO
    50051131279037
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)