Motion
SF3707AS-BLU

3M
SF3707AS-BLU

SecureFit™ Safety Glasse - Scratch Resistant, Gray Lens, Blue, Clear Frame/Temple Color, Polycarbonate
Mi Item #09507334
MFR #SF3707AS-BLU
Price$17.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SF3707AS-BLU

SecureFit™ Safety Glasse - Scratch Resistant, Gray Lens, Blue, Clear Frame/Temple Color, Polycarbonate
Mi Item #09507334
MFR #SF3707AS-BLU

Mfr description
7100203195 3M SECUREFIT 3700 SERIES,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adjustable Ratchet Temples
  • Pressure Diffusion Temple (PDT) Technology helps diffuse pressure over the ear for a secure and comfortable fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.05/each

Specifications

Dimensions

  • Weight
    0.184 lb

Details

  • Additional Details
    Hard Coated Lenses
  • Adjustable Temples
    Yes
  • ANSI Rating
    ANSI Z87.1-2015
  • Approval Listing Regulations
    ANSI Z87.1-2015, EN 166-2001
  • Comfort Features
    Wide wrap around lens
  • Description
    3Mtm Securefittm 3700 Series, Sf3707As-Blu, Blue Temple, Indoor/Outdoor Gray Otg Anti-Scratch Lens
  • Fits Over Eyeglasses
    Yes
  • Frame Color
    Blue
  • Frame Color Family
    Blue, Clear
  • Frame Style
    Frameless
  • Frame Temple Color
    Blue, Clear
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Over The Glass
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Gray
  • Lens Color Family
    Gray
  • Lens Marking
    Z87+U6+L3
  • Lens Material
    Polycarbonate
  • Lens Shade
    Gray
  • Lens Style
    Wrapa Round
  • Manufacturer Stock Number
    SF3707AS-BLU
  • Manufacturer Upc Number
    50051131279105
  • Metal Frame
    No
  • Noisepiece Type
    Soft One Piece Nose Bridge
  • Product Line
    Securefit
  • Series
    3700
  • Specialty Features
    Adjustable Temples, Scratch Resistant, Uv Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1-2015, EN 166-2001
  • Temple Adjustment
    Adjustable
  • Temple Color
    Blue, Clear
  • Temple Style
    3Mtm Pressure Diffusion Temple Technology
  • Type
    Protective Eyewear
  • UPC_NO
    50051131279105
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)