Motion
7100112857 3M SECUREFIT 400 SAFETY EYEWEAR SF400G-LV-4-PS, GRAY ANTI-FOG,

3M
7100112857 3M SECUREFIT 400 SAFETY EYEWEAR SF400G-LV-4-PS, GRAY ANTI-FOG,

3M™ SecureFit™ 400 Safety Eyewear SF400G-LV-4-PS, Gray Anti-Fog
MI ITEM #09507336
MFR #7100112857 3M SECUREFIT 400 SAFETY EYEWEAR SF400G-LV-4-PS, GRAY ANTI-FOG,
List Price$13.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100112857 3M SECUREFIT 400 SAFETY EYEWEAR SF400G-LV-4-PS, GRAY ANTI-FOG,

3M™ SecureFit™ 400 Safety Eyewear SF400G-LV-4-PS, Gray Anti-Fog
MI ITEM #09507336
MFR #7100112857 3M SECUREFIT 400 SAFETY EYEWEAR SF400G-LV-4-PS, GRAY ANTI-FOG,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.28/each for your price

Overview

Mfr description
7100112857 3M SECUREFIT 400 SAFETY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Lightweight, flat-temple, low-profile design works seamlessly with hearing protection
  • Wear all day
  • forget you have them on
  • Padded temples for added comfort over the ears
  • Soft, conformable nose pads provide customizable comfort
  • Lightweight, durable design for all-day comfort and lasting wear
  • Flexible temples conform comfortably to different head sizes
  • Anti-fog, scratch-resistant lenses help keep vision clear
  • Impact-resistant lenses block 99.9% of UV rays
  • Meets the requirements of ANSI Z87.1, CSA Z94.3 and AS/NZS 1337
  • Gray lenses help reduce sunlight and are ideal for outdoor use

Specifications

  • Manufacturer Upc Number
    00076308913564
  • UPC_NO
    00076308913564
  • Weight
    0.22 lb
  • Frame Color Family
    Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought