Motion
SF400M-WV-6-PS

3M
SF400M-WV-6-PS

SecureFit™ Safety Glasse - Anti-Fog, Neon Green, Black Frame/Temple Color, Polycarbonate
Mi Item #09507339
MFR #SF400M-WV-6-PS
Price$13.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SF400M-WV-6-PS

SecureFit™ Safety Glasse - Anti-Fog, Neon Green, Black Frame/Temple Color, Polycarbonate
Mi Item #09507339
MFR #SF400M-WV-6-PS

Mfr description
7100112106 3M SECUREFIT 400
  • For industrial/occupational use only. Not for consumer sale or use.
  • Lightweight, flat-temple, low-profile design works seamlessly with hearing protection
  • Wear all day
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.28/each

Specifications

Dimensions

  • Weight
    0.214 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1-2010
  • Comfort Features
    3Mtm Pressure Diffusion Temple Technology, Padded Temples, Soft Nose Pads
  • Description
    3Mtmsecurefittm 400 Series Safety Eyewear Sf400M-Wv-6-Ps, Black Frame, Green Accent, Mirror Anti-Scratch Lens, 6/Case
  • Frame Color
    Neon Green/Black
  • Frame Color Family
    Multicolor
  • Frame Style
    Wraparound
  • Frame Temple Color
    Black, Neon Green
  • Frame Temple Material
    Polycarbonate
  • Frame Type
    Wrapa Round
  • Lens Coating
    Anti-Fog
  • Lens Color Family
    Mirror
  • Lens Material
    Polycarbonate
  • Lens Shade
    Mirror
  • Lens Style
    Mirrored
  • Manufacturer Stock Number
    7100112106
  • Manufacturer Upc Number
    00076308724023
  • Metal Frame
    No
  • Noisepiece Type
    Soft;Conformable Nose Pads
  • Product Line
    Securefit
  • Series
    400
  • Specialty Features
    3Mtm Pressure Diffusion Temple Technology, Anti Fog, Anti-Scratch, Uv Protection, Wraparound
  • Standards Met
    ANSI Z87.1, CSA Z94.3
  • Temple Adjustment
    3Mtm Pressure Diffusion Temple Technology
  • Temple Color
    Black, Neon Green
  • Temple Style
    3Mtm Pressure Diffusion Temple Technology
  • Type
    Glasses
  • UPC_NO
    00076308724023
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)