Motion
7000052007 3M FLAME RESISTANT LOOP FASTENER SJ3418FR, LIGHT GRAY, 3/4 IN

3M
7000052007 3M FLAME RESISTANT LOOP FASTENER SJ3418FR, LIGHT GRAY, 3/4 IN

3M™ Flame Resistant Loop Fastener SJ3418FR, Light Gray, 3/4 in x 50 yd, 16 per case
Mi Item #09507345
MFR #7000052007 3M FLAME RESISTANT LOOP FASTENER SJ3418FR, LIGHT GRAY, 3/4 IN
Price$118.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000052007 3M FLAME RESISTANT LOOP FASTENER SJ3418FR, LIGHT GRAY, 3/4 IN

3M™ Flame Resistant Loop Fastener SJ3418FR, Light Gray, 3/4 in x 50 yd, 16 per case
Mi Item #09507345
MFR #7000052007 3M FLAME RESISTANT LOOP FASTENER SJ3418FR, LIGHT GRAY, 3/4 IN

Mfr description
7000052007 3M FLAME RESISTANT LOOP
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.90/each

Specifications

Dimensions

  • Length
    50 yd
  • Width
    0.75 in

Details

  • Color
    Gray
  • Material
    Nylon
  • UPC_NO
    00021200243660
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)