Motion
7000052032 3M FLAME RESISTANT LOOP FASTENER SJ3418FR, LIGHT GRAY, 1 IN X

3M
7000052032 3M FLAME RESISTANT LOOP FASTENER SJ3418FR, LIGHT GRAY, 1 IN X

3M™ Flame Resistant Loop Fastener SJ3418FR, Light Gray, 1 in x 50 yd, 12 per case
Mi Item #09507346
MFR #7000052032 3M FLAME RESISTANT LOOP FASTENER SJ3418FR, LIGHT GRAY, 1 IN X
Price$158.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000052032 3M FLAME RESISTANT LOOP FASTENER SJ3418FR, LIGHT GRAY, 1 IN X

3M™ Flame Resistant Loop Fastener SJ3418FR, Light Gray, 1 in x 50 yd, 12 per case
Mi Item #09507346
MFR #7000052032 3M FLAME RESISTANT LOOP FASTENER SJ3418FR, LIGHT GRAY, 1 IN X

Mfr description
7000052032 3M FLAME RESISTANT LOOP
  • For industrial/occupational use only. Not for consumer sale or use.
  • This flame resistant reclosable loop fastener provides durability for thousands of openings and closures for great design flexibility and fast product assembly
  • Woven nylon loop fastener provides great design flexibility and fast product assembly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.57/each

Specifications

Dimensions

  • Length
    50 yd
  • Width
    1 in

Details

  • Color
    Gray
  • Manufacturer Upc Number
    00021200252518
  • Material
    Nylon
  • UPC_NO
    00021200252518
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)