Motion
7010339831 3M FLAME RESISTANT LOOP FASTENER SJ3418FR, SLATE GRAY, 3/4 IN

3M
7010339831 3M FLAME RESISTANT LOOP FASTENER SJ3418FR, SLATE GRAY, 3/4 IN

3M™ Flame Resistant Loop Fastener SJ3418FR, Slate Gray, 3/4 in x 50 yd, 16 per case
MI ITEM #09507347
MFR #7010339831 3M FLAME RESISTANT LOOP FASTENER SJ3418FR, SLATE GRAY, 3/4 IN
List Price$118.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010339831 3M FLAME RESISTANT LOOP FASTENER SJ3418FR, SLATE GRAY, 3/4 IN

3M™ Flame Resistant Loop Fastener SJ3418FR, Slate Gray, 3/4 in x 50 yd, 16 per case
MI ITEM #09507347
MFR #7010339831 3M FLAME RESISTANT LOOP FASTENER SJ3418FR, SLATE GRAY, 3/4 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118.90/each for your price

Overview

Mfr description
7010339831 3M FLAME RESISTANT LOOP
  • For industrial/occupational use only. Not for consumer sale or use.
  • This flame resistant reclosable loop fastener provides durability for thousands of openings and closures for great design flexibility and fast product assembly
  • Woven nylon loop fastener provides great design flexibility and fast product assembly
  • No adhesive or liner allows for attaching by sewing or with hot melt or liquid adhesives
  • Alternative solution to zippers, screws, snaps and more
  • Features good temperature resistance of 200°F (93°C)
  • Best suited for applications where flame resistance is required

Specifications

  • Width
    0.75 in
  • Length
    50 yd
  • Material
    Nylon
  • Color
    Gray
  • Manufacturer Upc Number
    00021200460296
  • UPC_NO
    00021200460296

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text