Motion
7000049684 3M FLAME RESISTANT LOOP FASTENER SJ3418FR, LIGHT GRAY, 5/8 IN

3M
7000049684 3M FLAME RESISTANT LOOP FASTENER SJ3418FR, LIGHT GRAY, 5/8 IN

3M™ Flame Resistant Loop Fastener SJ3418FR, Light Gray, 5/8 in x 50 yd, 18 per case
MI ITEM #09507366
MFR #7000049684 3M FLAME RESISTANT LOOP FASTENER SJ3418FR, LIGHT GRAY, 5/8 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000049684 3M FLAME RESISTANT LOOP FASTENER SJ3418FR, LIGHT GRAY, 5/8 IN

3M™ Flame Resistant Loop Fastener SJ3418FR, Light Gray, 5/8 in x 50 yd, 18 per case
MI ITEM #09507366
MFR #7000049684 3M FLAME RESISTANT LOOP FASTENER SJ3418FR, LIGHT GRAY, 5/8 IN

Mfr description
7000049684 3M FLAME RESISTANT LOOP
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 yd
  • Width
    0.62 in

Details

  • Color
    Gray
  • Material
    Nylon
  • UPC_NO
    00051115635144

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)