Motion
7010339607 3M FLAME RESISTANT HOOK FASTENER SJ3419FR, NAVY BLUE, 1 IN X

3M
7010339607 3M FLAME RESISTANT HOOK FASTENER SJ3419FR, NAVY BLUE, 1 IN X

3M™ Flame Resistant Hook Fastener SJ3419FR, Navy Blue, 1 in x 50 yd, 12 per case
Mi Item #09507378
MFR #7010339607 3M FLAME RESISTANT HOOK FASTENER SJ3419FR, NAVY BLUE, 1 IN X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010339607 3M FLAME RESISTANT HOOK FASTENER SJ3419FR, NAVY BLUE, 1 IN X

3M™ Flame Resistant Hook Fastener SJ3419FR, Navy Blue, 1 in x 50 yd, 12 per case
Mi Item #09507378
MFR #7010339607 3M FLAME RESISTANT HOOK FASTENER SJ3419FR, NAVY BLUE, 1 IN X

Mfr description
7010339607 3M FLAME RESISTANT HOOK
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 yd
  • Width
    1 in

Details

  • Color
    Blue
  • Material
    Nylon
  • UPC_NO
    00021200864070
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)