Motion
7100002938 3M BUMPON RESILIENT ROLLSTOCK SJ5816 BLACK R30FL, 4.5 IN X

3M
7100002938 3M BUMPON RESILIENT ROLLSTOCK SJ5816 BLACK R30FL, 4.5 IN X

3M™ Bumpon™ Resilient Rollstock SJ5816 Black R30FL, 4.5 in x 36 yds, 1/Case
MI ITEM #09507428
MFR #7100002938 3M BUMPON RESILIENT ROLLSTOCK SJ5816 BLACK R30FL, 4.5 IN X
List Price$1,577.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100002938 3M BUMPON RESILIENT ROLLSTOCK SJ5816 BLACK R30FL, 4.5 IN X

3M™ Bumpon™ Resilient Rollstock SJ5816 Black R30FL, 4.5 in x 36 yds, 1/Case
MI ITEM #09507428
MFR #7100002938 3M BUMPON RESILIENT ROLLSTOCK SJ5816 BLACK R30FL, 4.5 IN X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,577.97/each for your price

Overview

Mfr description
7100002938 3M BUMPON RESILIENT
  • For industrial/occupational use only. Not for consumer sale or use.
  • All 3M™ Bumpon™ Protective Products feature a urethane composition
  • Easy application with 3M pressure-sensitive adhesives
  • High skid-resistance
  • Won't scratch or stain surfaces
  • Reduces vibration and noise
  • Will not crack or harden

Specifications

  • Color
    Black
  • Length
    36 yd
  • Width
    4.5 in
  • Manufacturer Upc Number
    00051115528101
  • UPC_NO
    00051115528101
  • Application
    - Gasketing - Notebook Computer Non-Skid Feet - Surface Protection for Sub-Assembly Racks - Protective Non-Skid Feet - Surface Protection - Cushioning Stop - Cushioning Spacer
  • Weight
    17.2 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text