Motion
7100003104 3M BUMPON RESILIENT ROLLSTOCK SJ5908 BLACK A20FL, 4.5 IN X

3M
7100003104 3M BUMPON RESILIENT ROLLSTOCK SJ5908 BLACK A20FL, 4.5 IN X

3M™ Bumpon™ Resilient Rollstock SJ5908 Black A20FL, 4.5 in x 36 yds, 1/Case
MI ITEM #09507437
MFR #7100003104 3M BUMPON RESILIENT ROLLSTOCK SJ5908 BLACK A20FL, 4.5 IN X
List Price$2,528.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100003104 3M BUMPON RESILIENT ROLLSTOCK SJ5908 BLACK A20FL, 4.5 IN X

3M™ Bumpon™ Resilient Rollstock SJ5908 Black A20FL, 4.5 in x 36 yds, 1/Case
MI ITEM #09507437
MFR #7100003104 3M BUMPON RESILIENT ROLLSTOCK SJ5908 BLACK A20FL, 4.5 IN X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,528.53/each for your price

Overview

Mfr description
7100003104 3M BUMPON RESILIENT
  • For industrial/occupational use only. Not for consumer sale or use.
  • All 3M™ Bumpon™ Protective Products feature a urethane composition
  • Easy application with 3M pressure-sensitive adhesives
  • High skid-resistance
  • Won't scratch or stain surfaces
  • Reduces vibration and noise
  • Will not crack or harden

Specifications

  • Color
    Black
  • Length
    36 yd
  • Width
    4.5 in
  • Manufacturer Upc Number
    00051115528033
  • UPC_NO
    00051115528033
  • Application
    - Gasketing - Dampen Noise/Reduce Vibration - Cushioning Spacer - Cushioning Stop - Die Cut Parts for Drink Holder - Surface Protection for Sub-Assembly Racks
  • Weight
    21.6 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text