Specifications
Dimensions
- Weight0.1 lb
Details
- ColorBlack
- Intrinsically Safe StandardNo
- Manufacturer Upc Number10093045982285
- Minimum Order Quantity1
- Plug Type4-pin XLR
- Product TypesPTT Adapter
- TypePTT Adapter
- UPC_NO10093045982285
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)