Motion
7100134950 3M VERSAFLO FILTER LATCH ASSEMBLY TR-651 FOR TR-600 TURBO 1/CAS

3M
7100134950 3M VERSAFLO FILTER LATCH ASSEMBLY TR-651 FOR TR-600 TURBO 1/CAS

3M™ Versaflo™ Filter Latch Assembly TR-651, for TR-600 PAPR
Mi Item #09507524
MFR #7100134950 3M VERSAFLO FILTER LATCH ASSEMBLY TR-651 FOR TR-600 TURBO 1/CAS
Price$41.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100134950 3M VERSAFLO FILTER LATCH ASSEMBLY TR-651 FOR TR-600 TURBO 1/CAS

3M™ Versaflo™ Filter Latch Assembly TR-651, for TR-600 PAPR
Mi Item #09507524
MFR #7100134950 3M VERSAFLO FILTER LATCH ASSEMBLY TR-651 FOR TR-600 TURBO 1/CAS

Mfr description
7100134950 3M VERSAFLO FILTER LATCH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Enables simple maintenance of TR-600.
  • Works with all 3M™ Versaflo™ TR-6000 series filters and cartridges.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.81/each

Specifications

Dimensions

  • Weight
    0.015 lb

Details

  • Hazard Type
    Silica
  • Manufacturer Upc Number
    00051131373822
  • Product Types
    Accessories and Spare Parts
  • Series/System Compatibility
    TR-600
  • Standards Met
    NIOSH Approved
  • UPC_NO
    00051131373822
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)