Specifications
Dimensions
- Weight0.011 lb
Details
- CompVersaflo Battery TR-800 Series
- Manufacturer Upc Number00076308942441
- Product TypesBattery Attachment Tool
- Series/System CompatibilityTR-800
- Standards MetNIOSH Approved
- UPC_NO00076308942441
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)