Overview
Mfr description
7000050235 3M LIFEASSURE BLA SERIES
- For industrial/occupational use only. Not for consumer sale or use.
- Multi-zone, microporous Nylon 6,6 membrane filtration, available in 0.2 to 0.8 micron range for protection of final membrane filter cartridges
- Advanced Pleat Technology (APT) construction provides extremely high surface area for higher throughputs
- 100% Integrity tested in manufacturing and in situ for proper installation and operation
- Made with FDA CFR-21 compliant materials
Specifications
- Overall Length20 in
- Weight1.917 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data