Motion
7000050323

3M HEALTH CARE
7000050323

3M™ LifeASSURE™ PFS Series Filter Capsule, PFS020J01AA01, 10 in, 0.2 um, Sanitary Fitting, Silicone, 1/Case
MI ITEM #09507579
MFR #7000050323
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000050323

3M™ LifeASSURE™ PFS Series Filter Capsule, PFS020J01AA01, 10 in, 0.2 um, Sanitary Fitting, Silicone, 1/Case
MI ITEM #09507579
MFR #7000050323

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10 in
  • Weight
    2.223 lb

Overview

Mfr description
7000050323 3M LIFEASSURE PFS SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flow-enhancing construction allows air flow with a relatively low pressure drop, resulting in a smaller vent filter assemblies
  • Hydrophobic polytetrafluoroethylene (PTFE) membrane helps prevent pore blockage in vent applications, extending filter lifespan
  • Liquid validation of B. diminuta retention helps provide reliable sterilizing performance in wet or dry conditions
  • 100% forward flow integrity tested prior to release

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought