Motion
7000050324

3M HEALTH CARE
7000050324

3M™ LifeASSURE™ PFS Series Filter Capsule, PFS020J02AA01, 20 in, 0.2 um, Sanitary Fitting, Silicone, 1/Case
Mi Item #09507581
MFR #7000050324
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000050324

3M™ LifeASSURE™ PFS Series Filter Capsule, PFS020J02AA01, 20 in, 0.2 um, Sanitary Fitting, Silicone, 1/Case
Mi Item #09507581
MFR #7000050324

Mfr description
7000050324 3M LIFEASSURE PFS SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flow-enhancing construction allows air flow with a relatively low pressure drop, resulting in a smaller vent filter assemblies
  • Hydrophobic polytetrafluoroethylene (PTFE) membrane helps prevent pore blockage in vent applications, extending filter lifespan
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    20 in
  • Weight
    3.823 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)