Overview
Mfr description
7000050332 3M LIFEASSURE PLA SERIES
- For industrial/occupational use only. Not for consumer sale or use.
- Multi-zone microporous nylon membrane offers maximum membrane protection and increased contaminant capacity
- Advanced Pleat Technology construction allows maximum fluid and contaminant access to filter surface area for highest throughput
- 100% Integrity tested prior to release ensures consistent performance to specification
Specifications
- Overall Length5 in
- Weight12.592 oz
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data