Motion
7010337850

3M HEALTH CARE
7010337850

3M™ LifeASSURE™ PLA Series Filter Capsule PLA020J01AA01, 10 in, .2 um, Sanitary, Silicone, 1/Case
Mi Item #09507589
MFR #7010337850
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010337850

3M™ LifeASSURE™ PLA Series Filter Capsule PLA020J01AA01, 10 in, .2 um, Sanitary, Silicone, 1/Case
Mi Item #09507589
MFR #7010337850

Mfr description
7010337850 3M LIFEASSURE PLA SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Multi-zone microporous nylon membrane offers maximum membrane protection and increased contaminant capacity
  • Advanced Pleat Technology construction allows maximum fluid and contaminant access to filter surface area for highest throughput
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10 in
  • Weight
    35.568 oz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)