Specifications
Dimensions
- Overall Length2.5 in
Overview
Mfr description
7000050340 3M LIFEASSURE PLA SERIES
- For industrial/occupational use only. Not for consumer sale or use.
- Multi-zone microporous nylon membrane offers maximum membrane protection and increased contaminant capacity
- Advanced Pleat Technology construction allows maximum fluid and contaminant access to filter surface area for highest throughput
- 100% Integrity tested prior to release ensures consistent performance to specification