Specifications
Dimensions
- Overall Length30 in
Overview
Mfr description
7010379260 3M MICRO-KLEAN CS SERIES
- For industrial/occupational use only. Not for consumer sale or use.
- Improved conventionally wound cartridge eliminates problems of by-pass, restricted flow, and inconsistent micron retention
- Continuous length winding eliminates “dead” spots found on conventionally wound cartridges
- Materials (core and roving) offer broad chemical compatibility and economical filtration
- A single roving strand of strictly controlled material produces a consistent and high quality cartridge
- Liquid flows through the entire filter structure to help maintain consistent system pressure