Specifications
Dimensions
- Overall Length30 in
- Weight2.690 lb
Overview
Mfr description
7010379261 3M LIFEASSURE PFS SERIES
- For industrial/occupational use only. Not for consumer sale or use.
- Flow-enhancing construction allows air flow with a relatively low pressure drop, resulting in a smaller vent filter assemblies
- Hydrophobic polytetrafluoroethylene (PTFE) membrane helps prevent pore blockage in vent applications, extending filter lifespan
- Liquid validation of B. diminuta retention helps provide reliable sterilizing performance in wet or dry conditions
- 100% forward flow integrity tested prior to release