Specifications
Dimensions
- Length20 in
Overview
Mfr description
7000050304 3M LIFEASSURE BLA SERIES
- For industrial/occupational use only. Not for consumer sale or use.
- Multi-zone, microporous Nylon 6,6 membrane filtration, available in 0.2 to 0.8 micron range for protection of final membrane filter cartridges
- Advanced Pleat Technology (APT) construction provides extremely high surface area for higher throughputs
- 100% Integrity tested in manufacturing and in situ for proper installation and operation
- Made with FDA CFR-21 compliant materials