Motion
7000029214

3M HEALTH CARE
7000029214

3M™ LifeASSURE™ PLA Series Filter Cartridge PLA045B02BA, 20 in, .45 um, 226/Spear, Silicone, 6/Case
MI ITEM #09507652
MFR #7000029214
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000029214

3M™ LifeASSURE™ PLA Series Filter Cartridge PLA045B02BA, 20 in, .45 um, 226/Spear, Silicone, 6/Case
MI ITEM #09507652
MFR #7000029214

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    20 in
  • Weight
    2.201 lb

Overview

Mfr description
7000029214 3M LIFEASSURE PLA SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Multi-zone microporous nylon membrane offers maximum membrane protection and increased contaminant capacity
  • Advanced Pleat Technology construction allows maximum fluid and contaminant access to filter surface area for highest throughput
  • 100% Integrity tested prior to release ensures consistent performance to specification

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought