Specifications
Dimensions
- Overall Length19.5 in
Overview
Mfr description
7100143559 3M MICRO-KLEAN RT SERIES
- For industrial/occupational use only. Not for consumer sale or use.
- Rigid depth filter construction reduces unloading at high differential pressure
- Enhanced contaminant holding capacity for fewer filter change outs
- Grooved cartridge with extended surface area promotes fuller utilization of the depth-matrix and promotes long filter life
- Made without adhesives, binders, surfactants or lubricants for compatibility in a wide range of applications and operating conditions
- Materials comply with regulations for food and beverage contact and for use in potable water applications
- Core-less filter structure for ease of disposal via incineration or shredding
- Continuous integral length filter element