Motion
7000125481

3M HEALTH CARE
7000125481

3M™ Micro-Klean™ RT Series Filter Cartridge, RT20Q16G20NN, 20 in, 75 um, DOE, 50/Case
Mi Item #09507726
MFR #7000125481
Price$25.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000125481

3M™ Micro-Klean™ RT Series Filter Cartridge, RT20Q16G20NN, 20 in, 75 um, DOE, 50/Case
Mi Item #09507726
MFR #7000125481

Mfr description
7000125481 3M MICRO-KLEAN RT SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rigid depth filter construction reduces unloading at high differential pressure
  • Enhanced contaminant holding capacity for fewer filter change outs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.43/each

Specifications

Dimensions

  • Overall Length
    20 in
  • Weight
    0.817 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)