Motion
7000125487

3M HEALTH CARE
7000125487

3M™ Micro-Klean™ RT Series Filter Cartridge, RT30L16G20NN, 30 in, 50 um, DOE, 25/Case
Mi Item #09507731
MFR #7000125487
Price$41.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000125487

3M™ Micro-Klean™ RT Series Filter Cartridge, RT30L16G20NN, 30 in, 50 um, DOE, 25/Case
Mi Item #09507731
MFR #7000125487

Mfr description
7000125487 3M MICRO-KLEAN RT SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rigid depth filter construction reduces unloading at high differential pressure
  • Enhanced contaminant holding capacity for fewer filter change outs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.58/each

Specifications

Dimensions

  • Overall Length
    30 in
  • Weight
    1.182 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)