Motion
7010379478

3M HEALTH CARE
7010379478

3M™ Micro-Klean™ RT Series Filter Cartridge, RT39F16G20NN, 39 in, 25 um, DOE, 25/Case
Mi Item #09507737
MFR #7010379478
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010379478

3M™ Micro-Klean™ RT Series Filter Cartridge, RT39F16G20NN, 39 in, 25 um, DOE, 25/Case
Mi Item #09507737
MFR #7010379478

Mfr description
7010379478 3M MICRO-KLEAN RT SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rigid depth filter construction reduces unloading at high differential pressure
  • Enhanced contaminant holding capacity for fewer filter change outs
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    39 in
  • Weight
    1.581 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)