Motion
7010338075

3M HEALTH CARE
7010338075

3M™ LifeASSURE™ BLA Series Filter Cartridge, BLA065B01BA, 10 in, 0.65 um, 226/Spear, Silicone, 6/Case
Mi Item #09507742
MFR #7010338075
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010338075

3M™ LifeASSURE™ BLA Series Filter Cartridge, BLA065B01BA, 10 in, 0.65 um, 226/Spear, Silicone, 6/Case
Mi Item #09507742
MFR #7010338075

Mfr description
7010338075 3M LIFEASSURE BLA SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Multi-zone, microporous Nylon 6,6 membrane filtration, available in 0.2 to 0.8 micron range for protection of final membrane filter cartridges
  • Advanced Pleat Technology (APT) construction provides extremely high surface area for higher throughputs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10 in
  • Weight
    1.284 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)