Motion
7010415234

3M HEALTH CARE
7010415234

3M™ Zeta Plus™ U2W Utility Series Filter Cartridge Z2UD12PD105U2W, 12 in x 7.3 in, 6 cell, Nitrile, 2/Case
MI ITEM #09507747
MFR #7010415234
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010415234

3M™ Zeta Plus™ U2W Utility Series Filter Cartridge Z2UD12PD105U2W, 12 in x 7.3 in, 6 cell, Nitrile, 2/Case
MI ITEM #09507747
MFR #7010415234

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    7.375 in
  • Weight
    5.000 lb

Overview

Mfr description
7010415234 3M ZETA PLUS U2W UTILITY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Products developed specifically for the filtration of Insulation oil used in power generation
  • Tight 10U & 10UW grades provide reduction of very fine particles
  • Water absorbent formulation provides superior water reduction capabilities (UW Grade)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought