Motion
7010381115

3M HEALTH CARE
7010381115

3M™ LifeASSURE™ BLA Series Filter Cartridge, BLA065B04CA, 40 in, 0.65 um, 222/Spear, Silicone, 6/Case
MI ITEM #09507750
MFR #7010381115
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010381115

3M™ LifeASSURE™ BLA Series Filter Cartridge, BLA065B04CA, 40 in, 0.65 um, 222/Spear, Silicone, 6/Case
MI ITEM #09507750
MFR #7010381115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    40 in
  • Weight
    3.932 lb

Overview

Mfr description
7010381115 3M LIFEASSURE BLA SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Multi-zone, microporous Nylon 6,6 membrane filtration, available in 0.2 to 0.8 micron range for protection of final membrane filter cartridges
  • Advanced Pleat Technology (APT) construction provides extremely high surface area for higher throughputs
  • 100% Integrity tested in manufacturing and in situ for proper installation and operation
  • Made with FDA CFR-21 compliant materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought