Motion
7000001723

3M HEALTH CARE
7000001723

3M™ LifeASSURE™ BNA Series Filter Cartridge, BNA045F03BA, 30 in, 0.45 um, 226/Spear, Silicone, 6/Case
Mi Item #09507761
MFR #7000001723
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000001723

3M™ LifeASSURE™ BNA Series Filter Cartridge, BNA045F03BA, 30 in, 0.45 um, 226/Spear, Silicone, 6/Case
Mi Item #09507761
MFR #7000001723

Mfr description
7000001723 3M LIFEASSURE BNA SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Highly asymmetric polyethersulfone (PES) membrane exhibits long service life and low operating cost
  • Advanced Pleat Technology (APT) construction allows superior fluid and contaminant access to filter surface area for extended service life and flow rates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    30 in
  • Weight
    2.990 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)