Motion
7000029315

3M HEALTH CARE
7000029315

3M™ LifeASSURE™ BNA Series Filter Cartridge, BNA065F03BA, 30 in, 0.65 um, 226/Spear, Silicone, 6/Case
MI ITEM #09507762
MFR #7000029315
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000029315

3M™ LifeASSURE™ BNA Series Filter Cartridge, BNA065F03BA, 30 in, 0.65 um, 226/Spear, Silicone, 6/Case
MI ITEM #09507762
MFR #7000029315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7000029315 3M LIFEASSURE BNA SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Highly asymmetric polyethersulfone (PES) membrane exhibits long service life and low operating cost
  • Advanced Pleat Technology (APT) construction allows superior fluid and contaminant access to filter surface area for extended service life and flow rates
  • Exhibits broad chemical compatibility with most cleaning and sanitation regimes
  • FDA CFR-21 compliant materials

Specifications

  • Overall Length
    30 in
  • Weight
    2.990 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text