Motion
7000029378

3M HEALTH CARE
7000029378

3M™ LifeASSURE™ BNA Series Filter Cartridge, BNA045F04BA, 40 in, 0.45 um, 226/Spear, Silicone, 6/Case
MI ITEM #09507780
MFR #7000029378
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000029378

3M™ LifeASSURE™ BNA Series Filter Cartridge, BNA045F04BA, 40 in, 0.45 um, 226/Spear, Silicone, 6/Case
MI ITEM #09507780
MFR #7000029378

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    40 in
  • Weight
    3.392 lb

Overview

Mfr description
7000029378 3M LIFEASSURE BNA SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Highly asymmetric polyethersulfone (PES) membrane exhibits long service life and low operating cost
  • Advanced Pleat Technology (APT) construction allows superior fluid and contaminant access to filter surface area for extended service life and flow rates
  • Exhibits broad chemical compatibility with most cleaning and sanitation regimes
  • FDA CFR-21 compliant materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought