Specifications
Dimensions
- Overall Length20 in
- Weight2.366 lb
Overview
Mfr description
7010409905 3M LIFEASSURE PDA SERIES
- For industrial/occupational use only. Not for consumer sale or use.
- Validated 0.2 and 0.1 micron rated membrane provides reliable sterilizing filtration
- Excellent contaminant capacity, flow rates, and life resulting from robust double-asymmetric membrane layer filter construction
- Hydrophilic asymmetric polyethersulfone membrane enables wet out in aqueous solutions for integrity testing
- Advanced Pleat Technology construction increases the useful surface area by increasing the flow paths between media pleats
- 100% forward flow Integrity tested prior to release
- 21 CFR compliant materials of construction and other documentation supports validation and regulatory submissions