Motion
7000029416

3M HEALTH CARE
7000029416

3M™ LifeASSURE™ PDA Series Filter Cartridge PDA020F50JA, 5 in, .2 um ABS, 226/Cap, Silicone, 1/Case
MI ITEM #09507796
MFR #7000029416
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000029416

3M™ LifeASSURE™ PDA Series Filter Cartridge PDA020F50JA, 5 in, .2 um ABS, 226/Cap, Silicone, 1/Case
MI ITEM #09507796
MFR #7000029416

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    5 in
  • Weight
    16.000 oz

Overview

Mfr description
7000029416 3M LIFEASSURE PDA SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Validated 0.2 and 0.1 micron rated membrane provides reliable sterilizing filtration
  • Excellent contaminant capacity, flow rates, and life resulting from robust double-asymmetric membrane layer filter construction
  • Hydrophilic asymmetric polyethersulfone membrane enables wet out in aqueous solutions for integrity testing
  • Advanced Pleat Technology construction increases the useful surface area by increasing the flow paths between media pleats
  • 100% forward flow Integrity tested prior to release
  • 21 CFR compliant materials of construction and other documentation supports validation and regulatory submissions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought