Specifications
Dimensions
- Overall Length14.75 in
- Weight8.700 lb
Overview
Mfr description
7010381741 3M ZETA PLUS U2W UTILITY
- For industrial/occupational use only. Not for consumer sale or use.
- Products developed specifically for the filtration of Insulation oil used in power generation
- Tight 10U & 10UW grades provide reduction of very fine particles
- Water absorbent formulation provides superior water reduction capabilities (UW Grade)