Overview
Mfr description
7100004486 3M LIFEASSURE MFE SERIES
- For industrial/occupational use only. Not for consumer sale or use.
- Robust PTFE and Polypropylene materials provide excellent resistance in aggressive chemicals
- Provides a low differential pressure to minimize bubble formation
- Compact design delivers similar flow rates as larger diameter (3.3" / 83mm) filters
- Lower hold-up volume reduces the waste of expensive chemicals
Specifications
- Overall Length20 in
- Weight2.177 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data