Motion
7100065039

3M HEALTH CARE
7100065039

3M™ NanoSHIELD™ Hollow Fiber Series Filter Cartridge, NSP002H01FK, 10 in, 0.02 um, 222/Flat Cap, FEP, 1/Case
MI ITEM #09507830
MFR #7100065039
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7100065039

3M™ NanoSHIELD™ Hollow Fiber Series Filter Cartridge, NSP002H01FK, 10 in, 0.02 um, 222/Flat Cap, FEP, 1/Case
MI ITEM #09507830
MFR #7100065039

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100065039 3M NANOSHEILD HOLLOW FIBER
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ NanoSHIELD™ Hollow Fiber Technology offers a thicker membrane than flat sheet membrane, maximizing the depth of filtration for particle reduction efficiency
  • Provides low operating and differential pressure across the filter to reduce outgassing and micro-bubble formation
  • Available in Polypropylene, Polyethylene, and Nylon hollow fiber membrane, all with polyethylene cage and end caps
  • Reduces hold-up volume and “dead space” by eliminating the filter core
  • Reduces particles, gels, and micro-bubbles
  • Available in 5nm to 100nm filtration ratings, in 5” to 20” cartridges (consult datasheet for availability)

Specifications

  • Overall Length
    10 in
  • Weight
    16.000 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text