Motion
7100032087

3M HEALTH CARE
7100032087

3M™ NanoSHIELD™ Hollow Fiber Series Filter Cartridge, NSP002H02FK, 20 in, 0.02 um, 222/Flat Cap, FEP, 1/Case
Mi Item #09507831
MFR #7100032087
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7100032087

3M™ NanoSHIELD™ Hollow Fiber Series Filter Cartridge, NSP002H02FK, 20 in, 0.02 um, 222/Flat Cap, FEP, 1/Case
Mi Item #09507831
MFR #7100032087

Mfr description
7100032087 3M NANOSHEILD HOLLOW FIBER
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ NanoSHIELD™ Hollow Fiber Technology offers a thicker membrane than flat sheet membrane, maximizing the depth of filtration for particle reduction efficiency
  • Provides low operating and differential pressure across the filter to reduce outgassing and micro-bubble formation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    20 in
  • Weight
    23.520 oz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)