Motion
7010338520

3M HEALTH CARE
7010338520

3M™ NanoSHIELD™ LHV Series Hollow Fiber Filter Tube, NSP002T15, 0.25 in x 4.1 in, 0.02 um, 5 Tubes/Pack
MI ITEM #09507832
MFR #7010338520
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010338520

3M™ NanoSHIELD™ LHV Series Hollow Fiber Filter Tube, NSP002T15, 0.25 in x 4.1 in, 0.02 um, 5 Tubes/Pack
MI ITEM #09507832
MFR #7010338520

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010338520 3M NANOSHIELD LHV SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ NanoSHIELD™ Hollow Fiber Technology offers a thicker membrane than flat sheet membrane, maximizing the depth of filtration for particle reduction efficiency
  • Provides low operating and differential pressure across the filter to reduce outgassing and micro-bubble formation
  • Available in Polypropylene, and Polyethylene hollow fiber membrane
  • Reduces particles, gels, and micro-bubbles
  • 4.1” length, 3/8” diameter tube is available in either Polypropylene or Polyethylene membrane, with Polyethylene tubing material
  • Ideally suited for lab scale trials
  • Available in 5nm to 100nm filtration ratings (consult datasheet for availability)
  • Small, Compact Design reduces hold-up volume and waste of expensive chemicals.

Specifications

  • Overall Length
    4.1 in
  • Weight
    1.000 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text