Motion
7010381930

3M HEALTH CARE
7010381930

CUNO™ CTG-Klean System Filter Pack with Micro-Klean™ RT Series Cartridge7GPK3RTF16G, 7X3, 25 um, 6/Case
MI ITEM #09507839
MFR #7010381930
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010381930

CUNO™ CTG-Klean System Filter Pack with Micro-Klean™ RT Series Cartridge7GPK3RTF16G, 7X3, 25 um, 6/Case
MI ITEM #09507839
MFR #7010381930

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    11.125 lb

Overview

Mfr description
7010381930 CUNO CTG-KLEAN SYSTEM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Grooves in filter cartridge extend surface area and promote long filter life
  • Made without adhesives, binders, surfactants or lubricants, offering compatibility in a wide range of applications and operating conditions
  • Filter pack design reduces time and labor involved with filter change-outs and cleaning of conventional housings
  • Totally enclosed filter pack avoids handling of used filter cartridges
  • Filter pack can be capped and reused to help lower filter cartridge costs, depending upon application

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought