Specifications
Dimensions
- Overall Length20 in
- Weight1.200 lb
Overview
Mfr description
7010296365 3M NANOSHEILD HOLLOW FIBER
- For industrial/occupational use only. Not for consumer sale or use.
- 3M™ NanoSHIELD™ Hollow Fiber Technology offers a thicker membrane than flat sheet membrane, maximizing the depth of filtration for particle reduction efficiency
- Provides low operating and differential pressure across the filter to reduce outgassing and micro-bubble formation
- Available in Polypropylene, Polyethylene, and Nylon hollow fiber membrane, all with polyethylene cage and end caps
- Reduces hold-up volume and “dead space” by eliminating the filter core
- Reduces particles, gels, and micro-bubbles
- Available in 5nm to 100nm filtration ratings, in 5” to 20” cartridges (consult datasheet for availability)