Motion
7010296366

3M HEALTH CARE
7010296366

3M™ LifeASSURE™ IMC Series Filter Cartridge, IMC010F03FA, 30 in, 0.1 um, 222/Flat Cap, Silicone, 6/Case
MI ITEM #09507846
MFR #7010296366
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7010296366

3M™ LifeASSURE™ IMC Series Filter Cartridge, IMC010F03FA, 30 in, 0.1 um, 222/Flat Cap, Silicone, 6/Case
MI ITEM #09507846
MFR #7010296366

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    30 in
  • Weight
    3.040 lb

Overview

Mfr description
7010296366 3M LIFEASSURE IMC SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • No IPA pre-wetting and system flushing required
  • Enhanced contaminant reduction capacity
  • Excellent downstream cleanliness out of the package
  • Economic alternative to PTFE filter cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought